Beli Thermometer K3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Termometer Tembak Warna PutihDeskripsi:Thermometer Infraredatribut:
- Measurement Range (°C): 32-45
- Auto Shut-Off: 20 seconds
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator)atribut:
- Material: Polycarbonate (PC)
- Total Length (mm): 106
- Mounting Pitch (mm): 70
- Screw Dimensions: M8 x 1.25
- Specification: Screw type
- Heat Resistant Temperature: 100degrees
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Hanna Instruments K-Type Thermocouple ThermometerDeskripsi:The HI935005 K-Type Thermocouple Thermometer is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes.
- Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof) (Pendeteksi Suhu)atribut:
- Cord Length (m): Approx. 1
- Hanna Instruments Dual Channel K-Type Thermocouple ThermometerDeskripsi:The Dual Channel K-Type Thermocouple Thermometer - HI935002 is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes for the two available input channels.atribut:
- Automatic Shut-off: 8 min (default), 60 min or off
- Battery Type/Life: 1.5V AA (3) / approximately 1600 hours of continuous use
- Dimensions (mm): 150x80x36 (5.9x3.1x1.4\")
- K-Type Thermocouple Temperature Accuracy: +/-0.2% FS (excluding probe error)
- Environment Temperature (°C): -10 to 50 (14 to 122 degree F); RH max 100%
- K-Type Thermocouple Temperature Range (°C): -50.0 to 199.9 and 200 to 1350; -58.0 to 399.9 degree F and 400 to 2462 degree F
- K-Type Thermocouple Temperature Resolution (°C): 0.1 (-50.0 to 199.9) and 1 (outside); 0.1 degree F (-58.0 to 399.9 degree F) and 1 degree F (outside)
- Ordering Information: HI935002 is supplied with batteries and instructions.
- Weight (g): 235 (8.3 oz)
- Custom Radiation ThermometerDeskripsi:For surface temperature measurement in factories and various work sites. For measuring the surface temperature of places that cannot be approached, such as high-voltage transformers. For checking gas leaks caused by fluorescent agents.
- 4Life First Aid Box Plastics (Kotak P3K)Deskripsi:Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.atribut:
- Dimensions (cm): 39x29.5x11
- Material: Fiber
- Color: White
- Hanna Instruments Foodcare K-Type Thermocouple ThermometerDeskripsi:Designed with user functionality and performance in mind, the HI9350011 is a waterproof K-Type thermocouple thermometer that measures temperature from -50.0 to 300°C (-58.0 to 572°F). The included batteries provide up to 3500 hours of continuous use. CAL Check and the Battery Error Prevention System (BEPS) ensure that the readings are accurate. The probe is replaceable and other K-Type thermocouple probes are also availableThis purchase is including Ultra-Fast Probe
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- KRISBOW Termometer Digital Miniatribut:
- Dimensions (LxWxH) (mm): 188x64.5x24.5
- Temperature Range (°C): -20 to 1000
- HAKKO ThermometerDeskripsi:-With auto shut-off function.-Large and easy-to-see display.-With MAX HOLD function. -For measuring iron tip temperature.-9V Dry Battery, Sensor (lead-free compliant)x10 Pieces-K (CA) thermocouple use
- Custom ThermometerDeskripsi:-Various temperature measurements can be made by replacing the probe.
- NiGK Corporation Thermo Label [[RU]] Supermini 3KDeskripsi:-Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat monitoring for electronic components such as transistor, IC, condenser, coil. -3 Points Display Type (small type)-Applicable for indoor use only.atribut:
- Primary Colors: White
- Color After Discoloration: Black
- Element Size: phi1.5mm
- Sheet Size: 6.5x11mm
- Measurement Precision: ±2°C
- Measurement Method : Irreversible
- Purpose of Use: Heat monitoring for electronic components such as transistor, IC, condenser, coil.
Daftar Harga Thermometer K3 Terbaru October 2026
| CMOS Termometer Tembak Warna Putih | Rp369.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu) | Rp1.099.900 |
| TESTO Infrared Thermometer | Rp2.099.900 |
| Custom Infrared Thermometer | Rp1.899.900 |
| Custom Termometer Digital | Rp969.900 |
| Koho Kosan Tutup Pot Oli (Dengan Termometer) (Level Oli Indikator) | Rp519.900 |
| KRISBOW Termometer Digital | Rp999.900 |
| Hanna Instruments K-Type Thermocouple Thermometer | Rp6.499.900 |
| SHINWA Thermometer Bar Type | Rp29.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/j0P101516684-11.jpg)
%20(Pendeteksi%20Suhu)/P102115954-1.jpg)



%20(Level%20Oli%20Indikator)/P102027028-1.jpg)



%20(Pendeteksi%20Suhu)/g7P103644583-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Box%20Plastics%20(Kotak%20P3K)/k6P104730726-2.jpg)





![NiGK Corporation Thermo Label [[RU]] Supermini 3K](https://media.monotaro.id/mid01/small/Alat%20Ukur/Termometer%2C%20Hygrometer/Termometer/NiGK%20Corporation%20Thermo%20Label%20%5B%5BRU%5D%5D%20Supermini%203K/P102642384-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)